QUICK LINK,5/16 IN,12,125 LB,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK LINK,5/16 IN,12,125 LB,316 SS

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HJC8
  • Mfr. Model # 6HJC8
  • UNSPSC # 31162419
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Thread-Locking Quick Link
  • Finish Polished
  • Trade Size 5/16"
  • Material 316 Stainless Steel
  • Working Load Limit 12,125 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list