Skip Content
QUICK LINK,13/32 IN,3960 LB,316 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK LINK,13/32 IN,3960 LB,316 SS

RONSTAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6HJC9
  • Mfr. Model # 6HJC9
  • UNSPSC # 31162419
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Finish Polished
  • Item Thread-Locking Quick Link
  • Material 316 Stainless Steel
  • Trade Size 13/32"
  • Working Load Limit 3960 lb.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list