Skip Content
QUICK LIFT TRUCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK LIFT TRUCK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2ZE57
  • Mfr. Model # 2ZE57
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 2092
  • Shipping Weight 185.0 lbs

Technical Specs

  • Colour Red
  • Item Pallet Jack
  • Features Quick Lift
  • Finish Polyurethane
  • Bearings Sealed Ball
  • Construction Steel
  • Handle Cushion Grip
  • Overall Height 48-1/4"
  • Load Capacity 5500 lbs.
  • Overall Width 27"
  • Wheel Material Polyurethane
  • Roller Material Polyurethane
  • Overall Length 63-3/8"
  • Fork Length 48"
  • Fork Width 6-5/16"
  • Fork Height Lowered 2-7/8"
  • Fork Height Raised 7-3/4"
  • Width Across Forks 27"
  • Width Between Forks 14-3/8"
  • Roller Dia. 2-29/32"
  • Main Wheel Size 7"
  • Grease Fittings 12 Internal
  • Pallet Jack Style Standard
  • Wheel Base 49-1/2"
  • Pallet Jack Operation Manual
  • Key Pallet Jack Feature General Purpose
  • Steering Arc 210 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list