Skip Content
QUICK INSTALL TROLLEY, 5 TON, ADJUS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK INSTALL TROLLEY, 5 TON, ADJUS

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM25K808
  • Mfr. Model # 25K808
  • UNSPSC # 24101627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.4 lbs

Technical Specs

  • Item Quick-Install Trolley
  • Load Capacity 10,000 lb.
  • Wheel Material Solid Steel Rollers w/Sealed Bearings
  • Fits Beam Flange W 4" - 12"
  • Head Room To Bail 7-11/16"
  • Head Room To Shaft 9-1/4" to 11-1/4"
  • Trolley Wheel Dia. 4-3/4"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list