Skip Content
QUICK INSTALL TROLLEY, 10 TON, ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK INSTALL TROLLEY, 10 TON, ADJ

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM25K809
  • Mfr. Model # 25K809
  • UNSPSC # 24101627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 200.0 lbs

Technical Specs

  • Load Capacity 20,000 lb.
  • Wheel Material Solid Steel Rollers w/Sealed Bearings
  • Item Quick-Install Trolley
  • Fits Beam Flange W 6" - 12"
  • Head Room To Bail 7-1/6"
  • Head Room To Shaft 9-11/16" to 11-5/16"
  • Trolley Wheel Dia. 5-15/16"
  • Trolley Item Push Trolley

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list