QUICK DRAW 90 SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK DRAW 90 SET

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE7906SB
  • Mfr. Model # 7906SB
  • UNSPSC # 27121800
  • CATALOGUE PAGE # 1402
  • Shipping Weight 15.85 lbs

Product Details

Hydraulic Punch Driver Set, Included Quick Draw 90 Hydraulic Driver, 1/2, 3/4, 1, 1 1/4, 1 1/2 and 2 Inches Slug Buster Punches and Dies, 2 Draw Studs, 1 Adapter, 1 Spacer, Plastic Carrying Case, 10 Gauge Capacity

Technical Specs

  • Capacity 10 gal. Steel
  • For Use With Can be Used with Non-round Punches Within the Capacity of the Tool
  • Includes (1) Driver, (1) Punches and Dies for 1/2" - 2" Conduit, (1) Spacer, (1) Adapter, (2) Draw Studs, (1) Case
  • Item Right Angle Quick Draw Driver
  • Number of Pieces 15
  • Workpiece Material Mild Steel
  • Driver Angle 90 deg. - 180 deg.
  • Conduit and Pipe Size 1/2" to 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list