Skip Content
QUICK COUPLING THREAD-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING THREAD-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE75N20-20F
  • Mfr. Model # 75N20-20F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.12 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange 75N20-20F
  • Item Hydraulic Quick Coupling
  • Length 5-3/8"
  • Seal Material Nitrile
  • Seal Type Standard
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 5000 PSI
  • Connection Type NPTF
  • Valve Design Poppet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list