Skip Content
QUICK COUPLING THREAD-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING THREAD-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE75C16-16F-DBP
  • Mfr. Model # 75C16-16F-DBP
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.85 lbs

Technical Specs

  • Parker Interchange 75C16-16F-DBP
  • Shut Off Double
  • Item Hydraulic Quick Coupling
  • Length 3-7/16"
  • Locking Mechanism Threads
  • Seal Material Steel
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Max. Pressure 5000 PSI
  • Connection Type NPSF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list