Skip Content
QUICK COUPLING SKT 3/8IN NPTF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING SKT 3/8IN NPTF

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE3050-3
  • Mfr. Model # 3050-3
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Parker 3000 Series
  • Item Hydraulic Quick Coupling
  • Locking Mechanism Threads
  • Pioneer Interchange 3050-3
  • Seal Material Polyurethane
  • Parker Interchange 3050-3
  • Sleeve Material Steel
  • Valve Design Ball
  • Coupler Connection Type NPTF
  • Coupler Body Material Steel
  • Coupler Finish Clear Chromate
  • Coupler Interchange Type 3000
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Flow Rate 6.0 gpm
  • Series Parker 3000 Series
  • Length 2-3/8"
  • Operating Temp. Range -22 Degrees F - 230 Degrees F
  • Max. Pressure 10,000 PSI
  • Connection Type NPTF
  • Coupler Body Size 3/8"
  • Coupler Thread Size 3/8"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list