QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESH71-3N8-8F
  • Mfr. Model # SH71-3N8-8F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange SH71-3N8-8F
  • Item Quick Coupling
  • Length 2-3/8"
  • Seal Material Nitrile
  • Seal Type Standard
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 10,000 PSI
  • Valve Design Non-Spill
  • Connection Type NPSF
  • Locking Mechanism Ball
  • Series 71
  • Sleeve Material HP Stainless Steel
  • Coupler Body Material HP Stainless Steel
  • Coupler Finish Plain
  • Coupler Body Size 1/2"
  • Coupler Flow Rate 20.0 gpm
  • Coupler Connection Type FNPS
  • Coupler Interchange Type 71
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list