Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESH71-3N4-4F
  • Mfr. Model # SH71-3N4-4F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.17 lbs

Technical Specs

  • Parker Interchange SH71-3N4-4F
  • Item Quick Coupling
  • Length 1-27/32"
  • Seal Material Nitrile
  • Valve Design Non-Spill
  • Max. Pressure 4000 PSI
  • Seal Type Standard
  • Connection Type NPTF
  • Shut Off Yes
  • Locking Mechanism Ball
  • Series 71
  • Operating Temp. Range -40 Degrees F - 200 Degrees F
  • Sleeve Material HP Stainless Steel
  • Coupler Body Material HP Stainless Steel
  • Coupler Body Size 1/4"
  • Coupler Connection Type NPTF
  • Coupler Thread Size 1/4"-18
  • Coupler Finish Plain
  • Coupler Flow Rate 5.0 gpm
  • Coupler Interchange Type 71
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list