Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESH71-3N12-12F
  • Mfr. Model # SH71-3N12-12F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.14 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange SH71-3N12-12F
  • Item Quick Coupling
  • Length 2-31/32"
  • Seal Type Standard
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Max. Pressure 10,000 PSI
  • Valve Design Non-Spill
  • Connection Type NPSF
  • Locking Mechanism Ball
  • Series 71
  • Sleeve Material HP Stainless Steel
  • Coupler Body Material HP Stainless Steel
  • Coupler Body Size 3/4"
  • Coupler Connection Type FNPS
  • Coupler Flow Rate 40.0 gpm
  • Coupler Finish Plain
  • Coupler Thread Size 3/4"-14
  • Coupler Interchange Type 71
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list