Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYESH71-3C12-12F
  • Mfr. Model # SH71-3C12-12F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange SH71-3C12-12F
  • Item Quick Coupling
  • Length 3-1/16"
  • Locking Mechanism Locking Ball
  • Seal Material Nitrile
  • Seal Type Standard
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Non-Spill
  • Max. Pressure 7500 PSI
  • Connection Type NPSF
  • Includes Sleeve Lock
  • Bearing Material Ceramic
  • Series 71
  • Sleeve Material HP Stainless Steel
  • Coupler Body Material HP Stainless Steel
  • Coupler Body Size 3/4"
  • Coupler Connection Type FNPS
  • Coupler Finish Plain
  • Coupler Flow Rate 40.0 gpm
  • Coupler Interchange Type 71
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list