Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYES71-3N8-8EFV
  • Mfr. Model # S71-3N8-8EFV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.31 lbs

Technical Specs

  • Parker Interchange S71-3N8-8EFV
  • Length 2-3/8"
  • Item Hydraulic Quick Coupling
  • Seal Material Fluorocarbon
  • Valve Design Non-Spill
  • Connection Type UNF
  • Max. Pressure 5000 PSI
  • Locking Mechanism Ball
  • Shut Off Yes
  • Series 71
  • Operating Temp. Range -20 Degrees F - 375 Degrees F
  • Sleeve Material 316 Stainless Steel
  • Coupler Connection Type FSAE
  • Coupler Body Size 1/2"
  • Coupler Flow Rate 20.0 gpm
  • Coupler Finish Plain
  • Coupler Body Material 316 Stainless Steel
  • Coupler Interchange Type 71
  • Coupler Thread Size 3/4"-16
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list