Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYES71-3N4-4EF
  • Mfr. Model # S71-3N4-4EF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange S71-3N4-4EF
  • Item Quick Coupling
  • Length 1-27/32"
  • Seal Material Nitrile
  • Seal Type Standard
  • Valve Design Non-Spill
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type UNF
  • Max. Pressure 5000 PSI
  • Locking Mechanism Ball
  • Series 71
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Connection Type UNF
  • Coupler Flow Rate 5.0 gpm
  • Coupler Finish Plain
  • Coupler Interchange Type 71
  • Coupler Body Size 1/4"
  • Coupler Thread Size 9/16"-18
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list