QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYES71-3N16-16F
  • Mfr. Model # S71-3N16-16F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.63 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange S71-3N16-16F
  • Item Quick Coupling
  • Length 3-7/32"
  • Seal Type Standard
  • Seal Material Nitrile
  • Valve Design Non-Spill
  • Max. Pressure 5000 PSI
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPSF
  • Locking Mechanism Ball
  • Series 71
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 1"
  • Coupler Flow Rate 60.0 gpm
  • Coupler Connection Type FNPS
  • Coupler Finish Plain
  • Coupler Interchange Type 71
  • Coupler Thread Size 1"-11-1/2
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list