Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYES71-3C6-6FVSL
  • Mfr. Model # S71-3C6-6FVSL
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.81 lbs

Technical Specs

  • Parker Interchange S71-3C6-6FVSL
  • Includes Sleeve Lock
  • Item Hydraulic Quick Coupling
  • Length 2-3/8"
  • Max. Pressure 5000 PSI
  • Seal Material Fluorocarbon
  • Connection Type NPSF
  • Valve Design Non-Spill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list