Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYES71-3C4-4EF
  • Mfr. Model # S71-3C4-4EF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Parker Interchange S71-3C4-4EF
  • Item Non-Spill Quick Coupling
  • Length 1-31/32"
  • Locking Mechanism Locking Ball
  • Seal Type Standard
  • Seal Material Nitrile
  • Valve Design Non-Spill
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type UNF
  • Max. Pressure 5000 PSI
  • Includes Sleeve Lock
  • Shut Off Yes
  • Bearing Material 316 Stainless Steel
  • Series 71
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 1/4"
  • Coupler Connection Type UNF
  • Coupler Finish Plain
  • Coupler Flow Rate 5.0 gpm
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Thread Size 9/16"-18
  • Coupler Interchange Type 71

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list