QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYES71-3C16-16EF
  • Mfr. Model # S71-3C16-16EF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Technical Specs

  • Parker Interchange S71-3C16-16EF
  • Item Non-Spill Quick Coupling
  • Seal Type Standard
  • Length 3-5/16"
  • Locking Mechanism Locking Ball
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Non-Spill
  • Max. Pressure 4000 PSI
  • Connection Type UNF
  • Includes Sleeve Lock
  • Bearing Material 316 Stainless Steel
  • Shut Off Yes
  • Series 71
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 1"
  • Sleeve Material 316 Stainless Steel
  • Coupler Flow Rate 60.0 gpm
  • Coupler Connection Type UNF
  • Coupler Finish Plain
  • Coupler Interchange Type 71
  • Coupler Thread Size 1-5/16"-12
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list