Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYES71-3C12-12EF
  • Mfr. Model # S71-3C12-12EF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.98 lbs

Technical Specs

  • Parker Interchange S71-3C12-12EF
  • Item Non-Spill Quick Coupling
  • Locking Mechanism Locking Ball
  • Length 3-1/16"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Seal Type Standard
  • Valve Design Non-Spill
  • Connection Type UNF
  • Max. Pressure 5000 PSI
  • Includes Sleeve Lock
  • Bearing Material 316 Stainless Steel
  • Shut Off Yes
  • Series 71
  • Sleeve Material 316 Stainless Steel
  • Coupler Body Material 316 Stainless Steel
  • Coupler Body Size 3/4"
  • Coupler Connection Type UNF
  • Coupler Flow Rate 40.0 gpm
  • Coupler Finish Plain
  • Coupler Thread Size 1-1/16"-12
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Interchange Type 71

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list