Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71-3N8-8EF
  • Mfr. Model # 71-3N8-8EF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Parker Interchange 71-3N8-8EF
  • Shut Off Double
  • Item Hydraulic Quick Coupling
  • Length 2-3/8"
  • Seal Material Nitrile
  • Seal Type Standard
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Non-Spill
  • Connection Type UNF
  • Max. Pressure 10,000 PSI
  • Locking Mechanism Ball
  • Series 71
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 1/2"
  • Coupler Finish Zinc Plated
  • Coupler Connection Type UNF
  • Coupler Flow Rate 20.0 gpm
  • Coupler Thread Size 3/4"-16
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type 71

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list