Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71-3N6-8F
  • Mfr. Model # 71-3N6-8F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.47 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange 71-3N6-8F
  • Item Hydraulic Quick Coupling
  • Length 2-9/16"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Valve Design Non-Spill
  • Seal Type Standard
  • Max. Pressure 10,000 PSI
  • Connection Type NPTF
  • Locking Mechanism Ball
  • Series 71
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Connection Type NPTF
  • Coupler Body Size 1/2"
  • Coupler Flow Rate 12.0 gpm
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type 71
  • Coupler Thread Size 1/2"-14
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list