Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71-3N12-12FV
  • Mfr. Model # 71-3N12-12FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange 71-3N12-12FV
  • Length 2-31/32"
  • Item Hydraulic Quick Coupling
  • Locking Mechanism Ball
  • Seal Material Fluorocarbon
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Non-Spill
  • Max. Pressure 7500 PSI
  • Connection Type NPTF
  • Series 71
  • Sleeve Material Steel
  • Coupler Body Size 3/4"
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Connection Type NPFT
  • Coupler Interchange Type 71
  • Coupler Flow Rate 40.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Thread Size 3/4"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list