QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71-3N12-12F
  • Mfr. Model # 71-3N12-12F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.09 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange 71-3N12-12F
  • Item Hydraulic Quick Coupling
  • Locking Mechanism Ball
  • Length 2-31/32"
  • Seal Material Nitrile
  • Seal Type Standard
  • Valve Design Non-Spill
  • Connection Type NPTF
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 7500 PSI
  • Series 71
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 3/4"
  • Coupler Connection Type NPTF
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type 71
  • Coupler Thread Size 3/4"-14
  • Coupler Flow Rate 40.0 gpm
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list