QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71-3C6-6F
  • Mfr. Model # 71-3C6-6F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Technical Specs

  • Parker Interchange 71-3C6-6F
  • Shut Off Double
  • Item Hydraulic Quick Coupling
  • Length 2-3/8"
  • Locking Mechanism Ball
  • Seal Type Standard
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Max. Pressure 10,000 PSI
  • Connection Type NPTF
  • Valve Design Non-Spill
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Series 71
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 3/8"
  • Coupler Flow Rate 12.0 gpm
  • Coupler Connection Type NPSF
  • Coupler Finish Zinc Plated
  • Coupler Thread Size 3/8"-18
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Interchange Type 71

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list