Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71-3C4-4FV
  • Mfr. Model # 71-3C4-4FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange 71-3C4-4FV
  • Item Hydraulic Quick Coupling
  • Length 1-31/32"
  • Locking Mechanism Ball
  • Seal Material Fluorocarbon
  • Max. Pressure 10,000 PSI
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Non-Spill
  • Connection Type NPTF
  • Bearing Material 440 Stainless Steel
  • Series 71
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Connection Type NPFT
  • Coupler Body Size 1/4"
  • Coupler Interchange Type 71
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 5.0 gpm
  • Coupler Thread Size 1/4"-18
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list