QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71-3C16-16FV
  • Mfr. Model # 71-3C16-16FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.82 lbs

Technical Specs

  • Parker Interchange 71-3C16-16FV
  • Shut Off Double
  • Item Hydraulic Quick Coupling
  • Length 3-5/16"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Locking Mechanism Ball
  • Seal Material Fluorocarbon
  • Max. Pressure 7500 PSI
  • Connection Type NPTF
  • Valve Design Non-Spill
  • Bearing Material 440 Stainless Steel
  • Series 71
  • Sleeve Material Steel
  • Coupler Body Size 1"
  • Coupler Connection Type NPFT
  • Coupler Body Material Steel
  • Coupler Flow Rate 60.0 gpm
  • Coupler Finish Zinc Plated
  • Coupler Thread Size 1"-11-1/2
  • Coupler Interchange Type 71
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list