Skip Content
QUICK COUPLING PUSH-TO-CONNECT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING PUSH-TO-CONNECT

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE71-3C12-12EF
  • Mfr. Model # 71-3C12-12EF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.97 lbs

Technical Specs

  • Shut Off Double
  • Parker Interchange 71-3C12-12EF
  • Length 3-1/16"
  • Item Hydraulic Quick Coupling
  • Locking Mechanism Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Seal Type Standard
  • Valve Design Non-Spill
  • Max. Pressure 7500 PSI
  • Connection Type UNF
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Series 71
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 3/4"
  • Coupler Flow Rate 40.0 gpm
  • Coupler Finish Zinc Plated
  • Coupler Connection Type UNF
  • Coupler Thread Size 1-1/16"-12
  • Coupler Interchange Type 71
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list