QUICK COUPLING NON SPILL NIPPLE 3/4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING NON SPILL NIPPLE 3/4

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFET752-16FO
  • Mfr. Model # FET752-16FO
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.76 lbs

Technical Specs

  • Parker Interchange FET-752-16FO
  • Item Quick Coupling
  • Length 4-23/32"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Polyurethane and Nitrile
  • Valve Design Non-Spill
  • Connection Type UNF
  • Max. Pressure 5000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list