Skip Content
QUICK COUPLING NON SPILL NIPPLE 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING NON SPILL NIPPLE 1

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFET1002-20SFP
  • Mfr. Model # FET1002-20SFP
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.79 lbs

Technical Specs

  • Parker Interchange FET-1002-20SFP
  • Item Quick Coupling
  • Length 5-9/32"
  • Seal Material Polyurethane and Nitrile
  • Valve Design Non-Spill
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type Code 62 Flange Head
  • Max. Pressure 6000 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list