QUICK COUPLING NON SPILL COU 5/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING NON SPILL COU 5/8

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFET621-12FP
  • Mfr. Model # FET621-12FP
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.01 lbs

Technical Specs

  • Parker Interchange FET-621-12FP
  • Item Quick Coupling
  • Length 4-17/32"
  • Locking Mechanism Threads
  • Seal Material Polyurethane and Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPTF
  • Max. Pressure 5000 PSI
  • Valve Design Non-Spill

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list