Skip Content
QUICK COUPLING NON SPILL COU 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING NON SPILL COU 1

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFET1001-20SF
  • Mfr. Model # FET1001-20SF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.43 lbs

Technical Specs

  • Parker Interchange FET-1001-20SF
  • Length 7-25/32"
  • Item Quick Coupling
  • Locking Mechanism Threads
  • Seal Material Polyurethane and Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Non-Spill
  • Max. Pressure 6000 PSI
  • Connection Type Code 62 Flange Head

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list