Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVPHN8-8F
  • Mfr. Model # VPHN8-8F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Parker Interchange VPHN8-8F
  • Length 1-31/32"
  • Item Multi-Purpose Quick Coupling
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Connect Under Pressure Poppet
  • Max. Pressure 4000 PSI
  • Seal Material Nitrile
  • Connection Type NPTF

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list