Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVPHC12-12FV
  • Mfr. Model # VPHC12-12FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Parker Interchange VPHC12-12FV
  • Item Hydraulic Quick Coupling
  • Length 2-13/32"
  • Valve Design Connect Under Pressure Poppet
  • Seal Material Fluorocarbon
  • Connection Type NPTF
  • Max. Pressure 3500 PSI
  • Shut Off Yes
  • Bearing Material 440 Stainless Steel
  • Locking Mechanism Ball
  • Series PH
  • Operating Temp. Range -20 Degrees F - 375 Degrees F
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 3/4"
  • Coupler Finish Zinc Plated
  • Coupler Connection Type FNPT
  • Coupler Flow Rate 25.0 gpm
  • Coupler Interchange Type PH
  • Coupler Thread Size 3/4"-14
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list