Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVIHC8-8F
  • Mfr. Model # VIHC8-8F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Shut Off Single
  • Parker Interchange VIHC8-8F
  • Item Quick Coupling
  • Length 2-3/32"
  • Locking Mechanism Locking Ball
  • Seal Material Nitrile
  • Valve Design Tubular
  • Max. Pressure 4000 PSI
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPTF
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Sleeve Material Steel
  • Series IH
  • Coupler Body Material Steel
  • Coupler Body Size 1/2"
  • Coupler Finish Zinc Plated
  • Coupler Thread Size 1/2"-14
  • Coupler Connection Type NPTF
  • Coupler Interchange Type IH
  • Quick Coupler Type Hydraulic Coupler Body
  • Coupler Flow Rate 14.0 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list