Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVIHC6-6M
  • Mfr. Model # VIHC6-6M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.31 lbs

Technical Specs

  • Shut Off Single
  • Parker Interchange VIHC6-6M
  • Item Quick Coupling
  • Locking Mechanism Locking Ball
  • Seal Material Nitrile
  • Length 2-3/16"
  • Valve Design Tubular
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 4500 PSI
  • Connection Type NPT
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Series IH
  • Sleeve Material Steel
  • Coupler Connection Type MNPT
  • Coupler Body Size 3/8"
  • Coupler Body Material Steel
  • Coupler Flow Rate 5.0 gpm
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type IH
  • Coupler Thread Size 3/8"-18
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list