Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVIHC6-6F
  • Mfr. Model # VIHC6-6F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Shut Off Single
  • Parker Interchange VIHC6-6F
  • Item Quick Coupling
  • Length 1-29/32"
  • Seal Material Nitrile
  • Max. Pressure 4500 PSI
  • Locking Mechanism Locking Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type NPTF
  • Valve Design Tubular
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Series IH
  • Sleeve Material Steel
  • Coupler Body Size 3/8"
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Connection Type NPTF
  • Coupler Flow Rate 5.0 gpm
  • Coupler Interchange Type IH
  • Coupler Thread Size 3/8"-18
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list