QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVIHC4-4FSL
  • Mfr. Model # VIHC4-4FSL
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Shut Off Single
  • Parker Interchange VIHC4-4FSL
  • Item Quick Coupling
  • Includes Sleeve Lock
  • Length 1-21/32"
  • Locking Mechanism Locking Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Tubular
  • Seal Material Nitrile
  • Connection Type NPTF
  • Max. Pressure 6500 PSI

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list