Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHN8-8FV
  • Mfr. Model # VHN8-8FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Parker Interchange VHN8-8FV
  • Item Hydraulic Quick Coupling
  • Length 1-31/32"
  • Seal Material Fluorocarbon
  • Connection Type NPTF
  • Max. Pressure 4000 PSI
  • Valve Design Poppet
  • Shut Off Yes
  • Locking Mechanism Ball
  • Series H
  • Operating Temp. Range -20 Degrees F - 375 Degrees F
  • Sleeve Material Steel
  • Coupler Connection Type FNPT
  • Coupler Interchange Type H
  • Coupler Body Size 1/2"
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 14.0 gpm
  • Coupler Thread Size 1/2"-14
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list