Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHN8-8EM
  • Mfr. Model # VHN8-8EM
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Parker Interchange VHN8-8EM
  • Item Multi-Purpose Quick Coupling
  • Length 2-11/32"
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Max. Pressure 4000 PSI
  • Connection Type UNF
  • Shut Off Yes
  • Locking Mechanism Ball
  • Series H
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Connection Type UNF
  • Coupler Body Size 1/2"
  • Coupler Interchange Type H
  • Coupler Flow Rate 14.0 gpm
  • Coupler Thread Size 3/4"-16
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list