Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHN6-6MJF
  • Mfr. Model # VHN6-6MJF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Technical Specs

  • Parker Interchange VHN6-6MJF
  • Item Hydraulic Quick Coupling
  • Length 2-1/8"
  • Max. Pressure 4500 PSI
  • Seal Material Military Variation of Nitrile for Hydrocarbon Fuels
  • Connection Type NPT
  • Valve Design Poppet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list