Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHN32-32F
  • Mfr. Model # VHN32-32F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.27 lbs

Technical Specs

  • Parker Interchange VHN32-32F
  • Length 3-23/32"
  • Item Multi-Purpose Quick Coupling
  • Valve Design Poppet
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Seal Material Nitrile
  • Max. Pressure 1500 PSI
  • Connection Type NPT
  • Locking Mechanism Ball
  • Shut Off Yes
  • Series H
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 2"
  • Coupler Connection Type FNPT
  • Coupler Interchange Type H
  • Coupler Flow Rate 180.0 gpm
  • Coupler Finish Zinc Plated
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Thread Size 2"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list