Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHN24-24F
  • Mfr. Model # VHN24-24F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Parker Interchange VHN24-24F
  • Seal Material Nitrile
  • Length 3-1/8"
  • Item Multi-Purpose Quick Coupling
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Max. Pressure 1500 PSI
  • Connection Type NPT
  • Locking Mechanism Ball
  • Shut Off Yes
  • Series H
  • Sleeve Material Steel
  • Coupler Connection Type NPT
  • Coupler Body Size 1-1/2"
  • Coupler Body Material Steel
  • Coupler Flow Rate 72.0 gpm
  • Coupler Thread Size 1-1/2"-11-1/2
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type H
  • Coupler Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list