Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHN16-16M
  • Mfr. Model # VHN16-16M
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Parker Interchange VHN16-16M
  • Item Multi-Purpose Quick Coupling
  • Length 3-3/32"
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Seal Material Nitrile
  • Max. Pressure 2000 PSI
  • Connection Type NPT
  • For Use With Rubber Hose
  • Includes Threaded, Barbed, Push-to-Connect, Dry Disconnect
  • Shut Off Yes
  • Locking Mechanism Ball
  • Sleeve Material Steel
  • Series H
  • Coupler Body Size 1"
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Connection Type MNPT
  • Coupler Flow Rate 35.0 gpm
  • Coupler Interchange Type H
  • Coupler Thread Size 1"-11-1/2
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list