Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHN16-16F
  • Mfr. Model # VHN16-16F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Technical Specs

  • Parker Interchange VHN16-16F
  • Length 2-9/16"
  • Item Multi-Purpose Quick Coupling
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 2000 PSI
  • Valve Design Poppet
  • Connection Type NPTF
  • For Use With Rubber Hose
  • Locking Mechanism Ball
  • Shut Off Yes
  • Series H
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 1"
  • Coupler Connection Type NPTF
  • Coupler Flow Rate 35.0 gpm
  • Coupler Interchange Type H
  • Coupler Finish Zinc Plated
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Thread Size 1"-11-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list