Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHN12-12F
  • Mfr. Model # VHN12-12F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.54 lbs

Technical Specs

  • Parker Interchange VHN12-12F
  • Item Multi-Purpose Quick Coupling
  • Length 2-9/32"
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Max. Pressure 3500 PSI
  • Valve Design Poppet
  • Connection Type NPTF
  • Shut Off Yes
  • For Use With Rubber Hose
  • Includes Threaded, Barbed, Push-to-Connect, Dry Disconnect
  • Locking Mechanism Ball
  • Sleeve Material Steel
  • Series H
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Flow Rate 25.0 gpm
  • Coupler Body Size 3/4"
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type H
  • Coupler Thread Size 3/4"-14
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list