QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHN12-12EF
  • Mfr. Model # VHN12-12EF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.68 lbs

Technical Specs

  • Parker Interchange VHN12-12EF
  • Item Multi-Purpose Quick Coupling
  • Length 2-25/32"
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Max. Pressure 3500 PSI
  • Connection Type UNF
  • Locking Mechanism Ball
  • Shut Off Yes
  • Series H
  • Sleeve Material Steel
  • Coupler Connection Type FSAE
  • Coupler Body Material Steel
  • Coupler Body Size 3/4"
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 25.0 gpm
  • Coupler Interchange Type H
  • Coupler Thread Size 1-1/16"-12
  • Quick Coupler Type Hydraulic Coupler Nipple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list