Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC8-8FV
  • Mfr. Model # VHC8-8FV
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Parker Interchange VHC8-8FV
  • Item Hydraulic Quick Coupling
  • Length 2-3/32"
  • Seal Material Fluorocarbon
  • Max. Pressure 4000 PSI
  • Connection Type NPTF
  • Valve Design Poppet
  • Shut Off Yes
  • Bearing Material 440 Stainless Steel
  • Locking Mechanism Ball
  • Series H
  • Sleeve Material Steel
  • Operating Temp. Range -20 Degrees F - 375 Degrees F
  • Coupler Body Size 1/2"
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Interchange Type H
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 14.0 gpm
  • Coupler Thread Size 1/2"-14
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list