Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC8-8EF
  • Mfr. Model # VHC8-8EF
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.47 lbs

Technical Specs

  • Parker Interchange VHC8-8EF
  • Item Multi-Purpose Quick Coupling
  • Length 2-3/16"
  • Locking Mechanism Locking Ball
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Connection Type UNF
  • Max. Pressure 4000 PSI
  • Valve Design Poppet
  • Shut Off Yes
  • Includes Sleeve Lock
  • Bearing Material 440 Stainless Steel
  • Series H
  • Sleeve Material Steel
  • Coupler Body Material Steel
  • Coupler Body Size 1/2"
  • Coupler Connection Type UNF
  • Coupler Flow Rate 14.0 gpm
  • Coupler Finish Zinc Plated
  • Coupler Interchange Type H
  • Coupler Thread Size 3/4"-16
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list