Skip Content
QUICK COUPLING GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QUICK COUPLING GENERAL PURPOSE

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEVHC6-6F
  • Mfr. Model # VHC6-6F
  • UNSPSC # 26111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.33 lbs

Technical Specs

  • Parker Interchange VHC6-6F
  • Item Multi-Purpose Quick Coupling
  • Length 1-29/32"
  • Locking Mechanism Locking Ball
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Valve Design Poppet
  • Seal Material Nitrile
  • Connection Type NPTF
  • Max. Pressure 4500 PSI
  • For Use With Rubber Hose
  • Shut Off Yes
  • Bearing Material 440 Stainless Steel
  • Includes Threaded, Barbed, Push-to-Connect, Dry Disconnect
  • Series H
  • Sleeve Material Steel
  • Coupler Body Size 3/8"
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 5.0 gpm
  • Coupler Connection Type FNPT
  • Coupler Interchange Type H
  • Coupler Thread Size 3/8"-18
  • Quick Coupler Type Hydraulic Coupler Body

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list